Zoro Homepage

TcpIp Module 140NOE77111

  • Mfr # 140NOE77111

  • Zoro # G708139665


product price: $5,537.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, UL 508, cUL
IP Rating
IP20
Operating altitude
<= 14763.78 ft (4500 m)
Ambient air temperature for operation
32°Fto140°F
Ambient Air Temperature for Storage
-40°Fto185°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140NOE77111
Zoro #
G708139665
UPC #
-
Country of Origin
France

Details

Item
Ethernet network TCP/IP module
Standards
CE, UL 508, cUL
IP Rating
IP20
Operating altitude
<= 14763.78 ft (4500 m)
Ambient air temperature for operation
32°Fto140°F
Ambient Air Temperature for Storage
-40°Fto185°F
Web server
Class C30
Relative Humidity
95 % without condensation
Communication Port Protocol
Ethernet Modbus TCP/IP
Current consumption
750 mA 5 V DC
Module format
Standard
Resistance to electrostatic discharge
4 kV contact IEC 801-2, 8 kV on air IEC 801-2
Transmission Rate
10/100 Mbit/s
Resistance to electromagnetic fields
9.1 V/m (10 V/m) 80...1000 MHz IEC 801-3

Description

140Noe77111 Ethernet Network TcpIp Module Class C30 Factory Cast Configurable 10100 Base T100Fx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.