Zoro Homepage
This item is Discontinued.
Schneider Electric Temp Ctrl, 1 Current, 100/240 VAC, 1/16DIN REG48PUN1JHU

Temp Ctrl, 1 Current, 100/240 VAC, 1/16DIN (Discontinued)

  • Mfr # REG48PUN1JHU
  • Zoro # G0729504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REG48PUN1JHU
Zoro #
G0729504
UPC #
785901655916
Country of Origin
Japan

Dimensions

DIN Size
1/16
Depth
2.00"
Width
2.00"
Length
4.00"
Length (Straight Wireway)
4.00 in

Details

Item
Temperature Controller
Digital/Analog
Digital
Description/Special Features
High Luminosity LED Digital Display, Process & Set Point Values, No additional modules, MODBUS
Sensor Type
Universal
Input Voltage
100/240VAC
Switch Function
4 to 20mA
Output
(1) Analog Current (4 to 20mA)
Temp. Range
Dependent on Sensor Type
Control Mode
PID
Amps
4 to 20mA
Alarms
2
Setting Accuracy
+/-0.3% FS
Standards
UL,CSA,CE
Control Period
0 to 99Hr 59min.
Power Consumption
12 VA
Hysteresis
0.01% of Full Scale

Description

Temperature Controller, Digital, Universal Sensor Type, DIN Size 1/16, Input Voltage 100/240V AC, Switch Function 4 to 20mA, Output (1) Analog Current (4 to 20mA), Temp. Range Dependent on Sensor Type, Control Mode PID, 4 to 20mA Amps, Length 4.00 in, Width 2.00 in, Depth 2.00 in, Control Period 0 to 99 hr 59 min, High Luminosity LED Digital Display, Process & Set Point Values, No additional modules, MODBUS, Hysteresis 0.01 Percent of Full Scale, Setting Accuracy +/-0.3 Percent FS, Alarms 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.