Zoro Homepage

Temperature Control Unit Ventilation

  • Mfr # 2298-060

  • Zoro # G2084752


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Heat or Cool
Includes
Mounting Bracket, Mounting Hardware
Number of Dials
Single
Maximum Air Pressure
30 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2298-060
Zoro #
G2084752
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length
200 ft
Overall Width
2 1/16 in
Overall Height
2 1/16 in
Air Connection Outside Diameter
1/4 in
Overall Depth
1 3/8 in

Details

Fits Brand
Schneider Electric
Application
Heat or Cool
Item
Temperature Control Unit
Includes
Mounting Bracket, Mounting Hardware
Number of Dials
Single
Maximum Air Pressure
30 psig
Temperature Sensitivity
2.5 psig/ Degrees F
Fitting Connection
1/4 in
Air Consumption
29.4 scim (16 psig); 45 scim (25 psig)
Mounting Direction/Includes Cover
Horizontal/Vertical, No
Manual Indexing Switch
No
Maximum Control Temperature
85 Degrees F
Number of Pipes
3
Number of Pipes/Air Flow Output
3 Pipes, High Volume
Sensor Type
Bi-Metallic Spring
Mounting Direction
Horizontal, Vertical
Action
Direct and Reverse
Air Flow Output
High Volume
Minimum Control Temperature
65 Degrees F
Compatible System Type
Pneumatic Valves and Damper Actuators
Pneumatic Thermostat Type
Remote Reset
Temperature Scale
Fahrenheit
Thermostat Action
Direct - 25 psig, Reverse - 16 psig
Pneumatic Thermostat Type/Indexing Switch
Remote Reset
Temperature Settings
Single Temperature
Temperature Control Range
65 Degrees to 85 Degrees F
Differential Type
Fixed
Sensor Location
Remote

Description

Temperature Control Unit, Air Consumption 29.4 scim (16 psig); 45 scim (25 psig), Includes Mounting Bracket, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.