Zoro Homepage

Temperature Control Unit Ventilation

  • Mfr # 2298-063

  • Zoro # G2084728


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Heat or Cool
Includes
Mounting Bracket
Number of Dials
Single
Pneumatic Thermostat Type
Remote Reset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2298-063
Zoro #
G2084728
UPC #
-
Country of Origin
United States

Dimensions

Air Connection Outside Diameter
1/4 in
Sensor Length
200 ft
Overall Depth
1 3/8 in
Overall Width
2 1/16 in
Overall Height
2 1/16 in

Details

Fits Brand
Schneider Electric
Application
Heat or Cool
Item
Temperature Control Unit
Includes
Mounting Bracket
Number of Dials
Single
Pneumatic Thermostat Type
Remote Reset
Minimum Control Temperature
65 Degrees F
Number of Pipes
3
Number of Pipes/Air Flow Output
3 Pipes, High Volume
Maximum Control Temperature
85 Degrees F
Mounting Direction
Horizontal, Vertical
Fitting Connection
1/4 in
Temperature Control Range
65 Degrees to 85 Degrees F
Manual Indexing Switch
No
Sensor Location
Remote
Compatible System Type
Pneumatic Valves and Damper Actuators
Temperature Sensitivity
2.5 psig/ Degrees F
Mounting Direction/Includes Cover
Horizontal/Vertical, No
Air Consumption
29.4 scim (16 psig); 45 scim (25 psig)
Air Flow Output
High Volume
Maximum Air Pressure
30 psig
Temperature Settings
Single Temperature
Temperature Scale
Fahrenheit
Pneumatic Thermostat Type/Indexing Switch
Remote Reset
Action
Direct and Reverse
Sensor Type
Bi-Metallic Spring
Differential Type
Fixed
Thermostat Action
Direct - 16 psig, Reverse - 25 psig

Description

Temperature Control Unit, Air Consumption 29.4 scim (16 psig); 45 scim (25 psig), Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.