Zoro Homepage
This item is Discontinued.
Schneider Electric Temperature Sensor, Smart Home, 24VAC EER57200

Temperature Sensor, Smart Home, 24VAC (Discontinued)

  • Mfr # EER57200
  • Zoro # G6558002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EER57200
Zoro #
G6558002
UPC #
785901952978
Country of Origin
United States

Dimensions

Dimensions
4 1/5 in H x 5 2/5 in W x 1 4/5 in D

Details

Type
Smart Home
Voltage
24
For Use With
Mfr. No. EER56100
Connection
Direct Wire
Inputs
Power
Outputs
Temperature
Agency Compliance
UL, FCC
Item
Temperature Sensor
Features

Description

Temperature Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.