Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temperature Transmitter, 0 deg to 100degF

  • Mfr # 2252-250

  • Zoro # G2084621


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Product Type
Pneumatic Temperature Transmitter
Mounting Style
Duct
Air Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2252-250
Zoro #
G2084621
UPC #
-
Country of Origin
United States

Dimensions

Air Connection Size
1/8 in

Details

Fits Brand
Schneider Electric
Item
Pneumatic Temperature Transmitter
Product Type
Pneumatic Temperature Transmitter
Mounting Style
Duct
Air Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Action Type
Direct Acting
Operating Temperature - Maximum
100 Degrees F
Air Control Pressure - Maximum
30 psi

Description

Pneumatic Temperature Transmitter, Action Type Direct Acting, Air Connection Size 1/8 in, Air Connection Type NPT, Air Control Pressure - Maximum 30 psi, Mounting Style Duct, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 0 Degrees F, Product Type Pneumatic Temperature Transmitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.