Zoro Homepage

Terminal Block, For M171 Series, Green

  • Mfr # TM172ASCTB42

  • Zoro # G3604387


product price: $29.99
/ea

Key Features

Number of Inputs
42
Number of Outputs
42
For Use With
Logic controller M172 performance
Features
Removable Terminal Block Screw Connector
Standards
EU RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM172ASCTB42
Zoro #
G3604387
UPC #
785901462101
Country of Origin
Italy

Dimensions

Depth
85 mm
Height
30 mm
Width
55 mm

Details

Item
Terminal Block
Number of Inputs
42
Number of Outputs
42
For Use With
Logic controller M172 performance
Features
Removable Terminal Block Screw Connector
Standards
EU RoHS
Product Compatibility
logic controller M172 performance
Accessory / Separate Part Category
connection accessory
Color
Green
Accessory / Separate Part Destination
base controller
Electrical Connection
removable terminal block screw connector
Input/Output Number
42
Product Or Component Type
terminal block
Accessory / Separate Part Type
screw terminal block
Compatible Product Type
Logic Controllers
Product Type
Terminal Block
Electrical Installation Type
Screw Terminal
Compatible with Series
Modicon M172

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.