CAD Drawings

Download CAD Files

Terminal Block, Grounding, 1 Pole, 10 AWG, Screw Termination, Green, Yellow

  • Mfr # NSYTRV42PE

  • Zoro # G5240295

CAD Available

product price:  $7.29
/ea

Key Features

CAD Drawing
Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRV42PE
Zoro #
G5240295
UPC #
785901943600
Country of Origin
Germany

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
10 AWG
Channel Size
35mm
Overall Depth
1.88 in
For Channel Rail Size
35mm
Termination Screw Size
M3
Overall Length
1.88 in
Overall Width
0.24 in
Strip Length
11/32 in
Wire Stripping Length
9 mm

Details

Item
Terminal Block
Terminal Block Type
Grounding
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
Circuit Protection Type
None
Termination Style
Screw
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
Housing Color
Green, Yellow
Standards
ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL, VDE
Pieces per Foot
50
Block Material
Polyamide 6/6
Number of Connections
2
Temp. Range
-76 Degrees to 266 Degrees F
Material
polyamide 6/6 insulating case
2-Pole Jumper Compatibility
23NY20
RoHS Compliant
Yes
Compatible Manufacturer Model Number
NSYSDR200BD, NSYTRAAB35, NSYTRAABV35, NSYTRAATM1, NSYTRAATP1, NSYTRAC22, NSYTRAC22BL, NSYTRACS4, NSYTRAFT, NSYTRAL410, NSYTRAL42, NSYTRAL420, NSYTRAL43, NSYTRAL44, NSYTRAL45, NSYTRAP22, NSYTRAP22BL, NSYTRASB4
6-Pole Jumper Compatibility
Mfr. No. NSYTRAL45
Maximum Operating Temperature
266 Degrees F
Terminal Material
Copper
Housing Material
Polyamide 6/6
UL 94 Flammability Rating
V-0
Minimum Operating Temperature
-40 Degrees F
End Barrier Compatibility
23NY25
Torque
7 lb-in
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Dielectric Strength
1000 V IEC 60243-1
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Dielectric Constant
3.7 at 1 MHz
Connection Position
sideways
Nominal Cross Section
4 mm²
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Range
Linergy
Product Name
Linergy TR
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Cable Cross Section
0.14-6 mm², solid || 0.2-4 mm², flexible with cable end || 0.14-6 mm², flexible without cable end
Device Short Name
TRV
Number Of Measurement Input
2
Tightening Torque
0.6-0.8 N.m
Tool Type
connection screwdriver || disconnection screwdriver
Flame Retardance
V0 0.8 mm UL 94
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Terminal Block Level
1
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Number Of Terminals
2
CAD Available
Yes

Description

Terminal Block, Circuit Protection Type None, Connection Type Screw Clamp, Current Not Applicable, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Green, Yellow, Maximum Voltage Not Applicable, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 1.88 in, Overall Length 1.88 in, Overall Width 0.24 in, Standards ATEX, CSA, CURus, DNV, GL, IECEx, LR, UL, VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.