Terminal Block, Pass-Through, 1 Pole, 30 A, 600 V AC, 10 AWG, Gray

  • Mfr # NSYTRR44

  • Zoro # G605907220


product price:  $4.25
/ea
Sold in multiples of 50 for $212.50

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Spring Clamp
Number of Poles
1
Number of Tiers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRR44
Zoro #
G605907220
UPC #
-
Country of Origin
Germany

Dimensions

For Minimum Wire Size
28 AWG
For Maximum Wire Size
10 AWG
Overall Length
87 mm
Overall Depth
36.5 mm
Overall Width
6.2 mm
Strip Length
10 mm
Wire Stripping Length
10 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Spring Clamp
Number of Poles
1
Number of Tiers
1
Current
30 A
Maximum Voltage
600 V AC
Circuit Protection Type
None
Housing Color
Gray
Standards
ATEX, CSA, cULus, DNV, EAC, GL, IECEx, LR, VDE
Number of Connections
4
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
RoHS Compliant
Yes
Minimum Operating Temperature
-40 Degrees F
Compatible with Product Type
Special Enclosures
Housing Material
Polyamide 6/6
UL 94 Flammability Rating
V-0
Maximum Operating Temperature
266 Degrees F
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Dielectric Constant
3.7 at 1 MHz
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Flame Retardance
V0 0.8 mm UL 94
Dielectric Strength
1000 V IEC 60243-1
Range
Linergy
Product Name
Linergy TR
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
[Ue] Rated Operational Voltage
600 V CSA || 800 V EN/IEC 60947-7-1 || 600 V cURus
Nominal Cross Section
4 mm²
Tool Type
connection flat screwdriver || disconnection flat screwdriver
Device Short Name
TRR
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Cable Cross Section
0.08-4 mm², solid without cable end || 0.08-4 mm², flexible without cable end || 0.08-6 mm², solid with cable end || 0.2-4 mm², flexible with cable end
Terminal Block Level
1
Number Of Measurement Input
2
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Connection Position
top
Product Compatibility
Spacial enclosures
Number Of Terminals
4

Description

Terminal Block, Circuit Protection Type None, Connection Type Spring, Current 30 A, For Minimum Wire Size 28 AWG, For Maximum Wire Size 10 AWG, Housing Color Gray, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 1.44 in, Overall Length 3.43 in, Overall Width 0.24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.