Terminal Block, Pass-Through, 125 A, 1,000 V AC, Gray

  • Mfr # NSYTRV352

  • Zoro # G400905902


product price: $9.99
/ea
Sold in multiples of 50 for $499.50

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Maximum Voltage
1,000 V AC
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRV352
Zoro #
G400905902
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
60.2 mm
Overall Width
16 mm
Wire Stripping Length
18 mm
Overall Depth
65.7 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Current
125 A
Maximum Voltage
1,000 V AC
Housing Color
Gray
Standards
ATEX || IEC-Ex || VDE || EAC || GL || CSA || cURus
Material
polyamide 6/6 insulating case
Flame Retardance
V0 0.8 mm UL 94
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
[Ue] Rated Operational Voltage
1000 V EN/IEC 60947-7-1 || 600 V CSA || 690 V ATEX Exe II Ex II 2 GD || 600 V cURus
Dielectric Strength
1000 V IEC 60243-1
Tightening Torque
3.2-3.7 N.m
Device Short Name
TRV
Product Compatibility
Spacial enclosures
Terminal Block Level
1
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Number Of Terminals
2
Nominal Cross Section
35 mm²
Cable Cross Section
1.5-50 mm², flexible without cable end || 1.5-50 mm², solid
Connection Position
sideways
Product Name
Linergy TR
Tool Type
connection screwdriver || disconnection screwdriver
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Number Of Measurement Input
2
Range
Linergy
Dielectric Constant
3.7 at 1 MHz

Description

SCREW TERMINAL,FEED THROUGH,2 POINTS,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.