Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, Pass-Through, 192 A, 1,000 V AC, Gray

  • Mfr # NSYTRV702

  • Zoro # G300905941


product price: $30.49
/ea
Sold in multiples of 10 for $304.90

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Maximum Voltage
1,000 V AC
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRV702
Zoro #
G300905941
UPC #
-
Country of Origin
China

Dimensions

Overall Length
70.5 mm
Overall Width
20.3 mm
Wire Stripping Length
24 mm
Overall Depth
87.5 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Current
192 A
Maximum Voltage
1,000 V AC
Housing Color
Gray
Standards
DNV || CSA || EAC || cURus || LR || IEC-Ex || VDE || GL || ATEX
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
Cable Cross Section
25-70 mm², solid with cable end || 25-70 mm², solid without cable end || 25-70 mm², flexible with cable end || 16-95 mm², flexible without cable end
Connection Position
sideways
[Ue] Rated Operational Voltage
1000 V EN/IEC 60947-7-1 || 1000 V CSA || 600 V cURus
Nominal Cross Section
70 mm²
Number Of Measurement Input
1
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Product Compatibility
Spacial enclosures
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Dielectric Constant
3.7 at 1 MHz
Dielectric Strength
1000 V IEC 60243-1
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Device Short Name
TRV
Flame Retardance
V0 0.8 mm UL 94
Terminal Block Level
1
Tightening Torque
8-10 N.m
Number Of Terminals
2
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Range
Linergy
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Product Name
Linergy TR
Tool Type
connection screwdriver || disconnection screwdriver

Description

SCREW TERMINAL,FEED THROUGH,2 POINTS,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.