Zoro Homepage

Terminal Block, Pass-Through, 20 A, 500V, Gray

  • Mfr # NSYTRV26T

  • Zoro # G600905948


product price: $9.99
/ea
Sold in multiples of 50 for $499.50

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Maximum Voltage
500 V
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRV26T
Zoro #
G600905948
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
90 mm
Overall Width
5.2 mm
Wire Stripping Length
9 mm
Overall Depth
77.5 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Current
20 A
Maximum Voltage
500 V
Housing Color
Gray
Standards
EAC || CSA || cURus
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Cable Cross Section
0.14-4 mm², solid with cable end || 0.2-2.5 mm², flexible with cable end || 0.14-4 mm², solid without cable end || 0.14-4 mm², flexible without cable end
Product Compatibility
Spacial enclosures
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Number Of Terminals
2
[Ue] Rated Operational Voltage
500 V EN/IEC 60947-7-1
Connection Position
sideways
Device Short Name
TRV
Nominal Cross Section
2.5 mm²
Terminal Block Level
3
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Dielectric Constant
3.7 at 1 MHz
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Product Name
Linergy TR
Flame Retardance
V0 0.8 mm UL 94
Number Of Measurement Input
3
Tightening Torque
0.5-0.6 N.m
Dielectric Strength
1000 V IEC 60243-1
Range
Linergy
Tool Type
connection screwdriver || disconnection screwdriver

Description

SCREW TERMINAL,3 LEVELS,6 POINTS,2,5M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.