Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, Pass-Through, 76 A, 1,000 V AC, Gray

  • Mfr # NSYTRV162

  • Zoro # G500905901


product price: $6.69
/ea
Sold in multiples of 50 for $334.50

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Maximum Voltage
1,000 V AC
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRV162
Zoro #
G500905901
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
55.5 mm
Overall Width
12.2 mm
Wire Stripping Length
14 mm
Overall Depth
55 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Current
76 A
Maximum Voltage
1,000 V AC
Housing Color
Gray
Standards
DNV || VDE || IEC-Ex || LR || GL || cURus || CSA || EAC || ATEX
Material
polyamide 6/6 insulating case || copper alloy connector and screw || copper alloy commoning link || chromium-nickel steel spring
Product Name
Linergy TR
Flame Retardance
V0 0.8 mm UL 94
Tightening Torque
2.5-3 N.m
Tool Type
connection screwdriver || disconnection screwdriver
[Ue] Rated Operational Voltage
1000 V EN/IEC 60947-7-1 || 600 V CSA || 690 V ATEX Exe II Ex II 2 GD || 600 V cURus
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Terminal Block Level
1
Product Compatibility
Spacial enclosures
Dielectric Strength
1000 V IEC 60243-1
Device Short Name
TRV
Nominal Cross Section
16 mm²
Range
Linergy
Cable Cross Section
0.2-10 mm², flexible with cable end || 0.2-16 mm², solid with cable end || 1.5-25 mm², solid without cable end || 1.5-25 mm², flexible without cable end
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Connection Position
sideways
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Dielectric Constant
3.7 at 1 MHz
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Number Of Terminals
2
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Number Of Measurement Input
2

Description

SCREW TERMINAL,FEED THROUGH,2 POINTS,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.