Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Block, Push-In, Blue

  • Mfr # NSYTRP22BL

  • Zoro # G221683928


product price: $3.19
/ea
Sold in multiples of 50 for $159.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRP22BL
Zoro #
G221683928
UPC #
3606480533136
Country of Origin
Germany

Description

Terminal Block, Circuit Protection Type None, Connection Type Push-In, Current 20 A, For Minimum Wire Size 24 AWG, For Maximum Wire Size 12 AWG, Housing Color Blue, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 1, For Conductor Material Copper, For Conductor Type Solid, Stranded, Overall Depth 1.4 in, Overall Length 1.9 in, Overall Width 0.2 in, Standards CSA, EU RoHS Directive Compliant, GL, REACH Regulation, UL, VDE, Terminal Block Type Pass-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.