Terminal Block, Fused Disconnect, 1 Pole, 6 A, 600 V AC, 10 AWG, Screw Termination, Black

  • Mfr # NSYTRV42SF5

  • Zoro # G5235431

CAD Available

product price:  $9.99
/ea

Key Features

CAD Drawing
Terminal Block Type
Fused Disconnect
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRV42SF5
Zoro #
G5235431
UPC #
785901943655
Country of Origin
Türkiye

Dimensions

For Minimum Wire Size
26 AWG
For Maximum Wire Size
10 AWG
Channel Size
35mm
Overall Length
2.85 in
Overall Depth
2.22 in
Overall Width
0.32 in
Strip Length
5/16 in
Termination Screw Size
M3
For Channel Rail Size
35mm
Fuse Size
5 x 20 mm
Wire Stripping Length
8 mm

Details

Item
Terminal Block
Terminal Block Type
Fused Disconnect
Mounting Type
DIN
Connection Type
Screw Clamp
Number of Poles
1
Number of Tiers
2
Current
6 A
Maximum Voltage
600 V AC
Circuit Protection Type
Fuse
Termination Style
Screw
For Conductor Material
Copper
For Conductor Type
Solid, Stranded
Housing Color
Black
Standards
CSA Certified, CURus, EAC
Number of Connections
2
Pieces per Foot
50
Block Material
Polyamide 6/6
Temp. Range
-76 Degrees to 266 Degrees F
Material
polyamide 6/6 insulating case
Special Features
Accepts 5 x 20mm Glass or Ceramic Fuse
RoHS Compliant
Yes
Housing Material
Polyamide 6/6
Terminal Material
Copper
UL 94 Flammability Rating
V-0
Maximum Operating Temperature
266 Degrees F
Torque
7 lb-in
Minimum Operating Temperature
-40 Degrees F
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Range
Linergy
Cable Cross Section
0.2-4 mm², flexible without cable end || 0.2-4 mm², solid or flexible with cable end
Resistivity
10000 Ω.cm IEC 60093 || 10000 Ω.cm VDE 0303-T30
Tool Type
connection screwdriver || disconnection screwdriver
Surface Resistance
1000 MOhm IEC 60093 || 1000 MOhm VDE 0303-T30
Tightening Torque
0.5-0.8 N.m
Number Of Terminals
2
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Product Name
Linergy TR
Device Short Name
TRV
Product Compatibility
Spacial enclosures
[Ue] Rated Operational Voltage
500 V EN/IEC 60947-7-1 || 600 V cURus || 600 V CSA
Dielectric Constant
3.7 at 1 MHz
Connection Position
sideways
Dielectric Strength
1000 V IEC 60243-1
Flame Retardance
V0 0.8 mm UL 94
Terminal Block Level
1
Number Of Measurement Input
0
Device Application
protection
Nominal Cross Section
4 mm²
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
CAD Available
Yes

Description

Terminal Block, Circuit Protection Type Fuse, Connection Type Screw Clamp, Current 6 A, For Minimum Wire Size 26 AWG, For Maximum Wire Size 10 AWG, Housing Color Black, Maximum Voltage 600 V, Mounting Type DIN Rail, Number of Poles 1, Number of Tiers 2, For Conductor Material Copper, For Conductor Type Solid, Stranded, For Fuse Diameter 5 mm, For Fuse Length 20 mm, Overall Depth 2.85 in, Overall Length 2.85 in, Overall Width 0.32 in, Standards CSA Certified, CURus, EAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.