Zoro Homepage

Terminal Lug, Copper, Panel

  • Mfr # SSRAL1

  • Zoro # G4076864


product price: $56.19
/ea

Key Features

Standards
RoHS Compliant
Height
0.91 in
Type
Terminal lug
For Use With
SSP1 Solid State Relay
Cover Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSRAL1
Zoro #
G4076864
UPC #
606485442204
Country of Origin
Mexico

Dimensions

Height
0.91 in
Length
1.73 in
Depth
0.91 in
Width (In.)
0.625 in
Width
0.63 in
Depth (In.)
0.91 in
Length (In.)
1.73 in

Details

Item
Terminal Lug
Standards
RoHS Compliant
Type
Terminal lug
For Use With
SSP1 Solid State Relay
Cover Material
Copper
Function
Terminal Lug For Panel Mounting Solid State Relay
Material
Copper
Use With
Panel mounting solid state relay
Mounting Style
Panel
Case Color
Beige
Mounts On
Panel
Includes
Hole, Screw
Fastening Method
Screw
Product Type
Copper Terminals Lug
Weight
1.16 oz
Number of Pieces
1
Tightening Torque
1.3-1.7 N.m
Accessory / Separate Part Destination
SSP1 solid state relay
Torque Value
2.3 N.m
Product Or Component Type
lug
Accessory / Separate Part Category
mounting accessory
Awg Gauge
AWG 6 to AWG 1/0

Description

Terminal Lug, For Use With SSP1 Solid State Relay, Height 0.91 in, Length 1.73 in, Width 0.63 in, Includes Hole, Screw, Material Copper, Number of Pieces 1, Product Type Copper Terminals Lug, Mounting Style Panel, Fastening Method Screw, Standards RoHS Compliant, Weight 1.16 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.