Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terminal Marker, Plastic

  • Mfr # NSYTRASB4

  • Zoro # G921670150


product price: $2.19
/ea
Sold in multiples of 100 for $219.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRASB4
Zoro #
G921670150
UPC #
3606480534515
Country of Origin
Germany

Description

Terminal Marker, Compatible Manufacturer Model Number NSYTRAAB15, NSYTRAAB35, Compatible with Series NSYTR, Marking Blank, Material Plastic, Number of Characters 0, Number of Markers per Strip Not Applicable, Number of Strips Not Applicable, Overall Depth 0.3 in, Overall Length 1.9 in, Overall Width 0.9 in, Color Gray, Compatible with Product Type End Stops, Standards EU RoHS Directive Compliant, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.