Zoro Homepage

TeSys Deca Manual Starter and Protector, thermal magnetic circuit protector, push buttons, 1.6.2.5 A, spring terminals

  • Mfr # GV2ME073

  • Zoro # G7807000


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Width
45 mm
Height
101 mm
Color
dark grey
Standards
EN/IEC 60947-2 || EN/IEC 60947-4-1
Depth
78.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV2ME073
Zoro #
G7807000
UPC #
-
Country of Origin
France

Dimensions

Width
45 mm
Height
101 mm
Depth
78.5 mm

Details

Item
TeSys GV2 Manual Starter and Protector,
Color
dark grey
Standards
EN/IEC 60947-2 || EN/IEC 60947-4-1
Operating Altitude
6561.68 ft (2000 m)
Ik Degree Of Protection
IK04
Mechanical Robustness
shocks 30 Gn for 11 ms || vibrations 5 Gn, 5...150 Hz
Network Frequency
50/60 Hz IEC 60947-4-1
Power Dissipation Per Pole
2.5 W
Rated Duty
continuous IEC 60947-4-1
Product Or Component Type
motor circuit breaker
Control Type
push-button
Trip Unit Technology
thermal-magnetic
Product Name
TeSys GV2 || TeSys Deca
Climatic Withstand
IACS E10
Network Type
AC
Phase Failure Sensitivity
yes IEC 60947-4-1
Suitability For Isolation
yes IEC 60947-1 § 7-1-6
Ip Degree Of Protection
IP20 IEC 60529
Motor Power Kw
0.75-0.75 kW 400/415 V AC 50/60 Hz || 1.1-1.1 kW 500 V AC 50/60 Hz
Fire Resistance
960 °C IEC 60695-2-11
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-2
Mechanical Durability
100000 cycles
[Ith] Conventional Free Air Thermal Current
2.5 A IEC 60947-4-1
Line Rated Current
2.5 A
Device Application
motor protection
Fixing Mode
35 mm symmetrical DIN rail clipped || panel screwed with adaptor plate)
[Ics] Rated Service Short-Circuit Breaking Capacity
100 % 230/240 V AC 50/60 Hz IEC 60947-2 || 100 % 400/415 V AC 50/60 Hz IEC 60947-2 || 100 % 440 V AC 50/60 Hz IEC 60947-2 || 100 % 500 V AC 50/60 Hz IEC 60947-2 || 75 % 690 V AC 50/60 Hz IEC 60947-2
Ambient Air Temperature For Operation
-20-60 °C
Product Certifications
CCC || UL || CSA || EAC || ATEX || LROS (Lloyds register of shipping) || BV || RINA || DNV-GL || UKCA
Ambient Air Temperature For Storage
-40-80 °C
[Ue] Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-2
Utilisation Category
category A IEC 60947-2 || AC-3 IEC 60947-4-1
Thermal Protection Adjustment Range
1.6-2.5 A IEC 60947-4-1
Device Short Name
GV2ME
[Ui] Rated Insulation Voltage
690 V AC 50/60 Hz IEC 60947-2
Magnetic Tripping Current
33.5-33.5 A
Range
TeSys Deca
Breaking Capacity
100 kA Icu 230/240 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 400/415 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 440 V AC 50/60 Hz IEC 60947-2 || 100 kA Icu 500 V AC 50/60 Hz IEC 60947-2 || 3 kA Icu 690 V AC 50/60 Hz IEC 60947-2
Poles Description
3P
Electrical Durability
100000 cycles AC-3 415 V In

Description

TeSys GV2 Manual Starter and Protector,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.