Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermal Overload Relay, 1NC/1NO, 100 A Max current, 690V AC

  • Mfr # LR9D67

  • Zoro # G4637428


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
100 A
Trip Class
45950
Overload Protection Type
Electronic
Maximum Voltage Rating
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR9D67
Zoro #
G4637428
UPC #
-
Country of Origin
France

Dimensions

Depth
125 mm
Width
115 mm
Height
118 mm

Details

Item
Thermal Overload Relay
Auxiliary Contact Form
1NC/1NO
Maximum Overload Relay Current Setting
100 A
Trip Class
45950
Overload Protection Type
Electronic
Maximum Voltage Rating
690V AC
Standards
EN/IEC 60947-4-1, EN/IEC 60947-5-1, UL 60947-4-1, UL 60947-5-1, CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, GB/T 14048.4, GB/T 14048.5
Switching Capacity In Ma
0...150 mA
Signalling Function
alarm
Operating Altitude
<= 6561.68 ft (2000 m) without derating
Pvc Free
Yes
Connections - Terminals
power circuit bars, control circuit screw clamp terminals 1 0.5-1.5 mm² flexible without cable end, control circuit screw clamp terminals 2 0.5-1.5 mm² flexible without cable end, alarm circuit screw clamp terminals 1 0.5-1.5 mm² flexible without cable end
Thermal Protection Adjustment Range
60-100 A
Range
TeSys
Tightening Torque
alarm circuit 0.45 N.m screw clamp terminals, power circuit 18 N.m bars M8, control circuit 1.2 N.m screw clamp terminals
Supply Voltage Limits
17-32 V
Tripping Threshold
1.05 +/- 0.06 In alarm IEC 60947-4-1, 1.12 +/- 0.06 In de-energisation IEC 60947-4-1
Network Type
AC
Thermal Overload Class
class 10/20 IEC 60947-4-1
Control Type
Red push-button stop, Blue push-button reset
Associated Fuse Rating
4 A gG for signalling circuit, 4 A BS for signalling circuit
Ambient Air Temperature For Storage
-60-70°C
Maximum Voltage Drop
<2.5 V closed state
Dielectric Strength
1.89 kV 50 Hz IEC 60947-1
Network Frequency
50-60 Hz
Device Short Name
LR9D
Product Name
TeSys LRD, TeSys Deca
Product Compatibility
NSX circuit breaker, LC1D115, LC1D150
Climatic Withstand
IACS E10
Relay Application
motor protection
Ambient Air Temperature For Operation
-20-60°C without derating IEC 60947-4-1
Mechanical Robustness
vibrations2 Gn, 5...300 Hz IEC 60068-2-6, shocks13 Gn for 11 ms IEC 60068-2-7
Product Or Component Type
electronic thermal overload relay
Phase Failure Sensitivity
tripping in 4 s +/- 20 % IEC 60947-4-1
Product Certifications
UL || CSA || CCC || UKCA
Rated Insulation Voltage
power circuit 1000 V IEC 60947-4-1, power circuit 600 V CSA, power circuit 600 V UL
Conventional Free Air Thermal Current
5 A signalling circuit
Maximum Operating Temperature
140 Degrees F
IP Rating
IP20
Rated Operational Voltage
690 V AC 0...400 Hz power circuit IEC 60947-4-1
Minimum Operating Temperature
-4 Degrees F
Mounting Style
under contactor, rail
Minimum Overload Relay Current Setting
60 A
Trip Clss
20

Description

THERMAL OVERLOAD RELAY

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.