power circuit screw clamp terminals 1 4-35 mm² flexible without cable end || power circuit screw clamp terminals 1 4-35 mm² flexible with cable end || power circuit screw clamp terminals 1 4-35 mm² solid without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible without cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² solid without cable end
Control Type
Red push-button stop || Blue push-button reset
Product Name
TeSys LRD || TeSys Deca
Device Short Name
LRD
Range
TeSys
Phase Failure Sensitivity
tripping current 130 % of Ir on two phase, the last one at 0
Mechanical Robustness
vibrations6 Gn IEC 60068-2-6 || shocks15 Gn for 11 ms IEC 60068-2-7
Permissible Current
0.72 A 500 V AC-15 signalling circuit || 0.06 A 440 V DC-13 signalling circuit
Climatic Withstand
IACS E10
Product Or Component Type
differential thermal overload relay
Tightening Torque
control circuit 1.7 N.m screw clamp terminals || power circuit 9 N.m screw clamp terminals
Thermal Protection Adjustment Range
17-25 A
Associated Fuse Rating
4 A gG signalling circuit || 4 A BS signalling circuit
Network Type
DC || AC
Rated Insulation Voltage
Power circuit 1000 V IEC 60947-4-1; Power circuit 600 V CSA; Power circuit 600 V UL
Maximum Operating Temperature
140 Degrees F
IP Rating
IP20
Rated Operational Voltage
1000 V AC 0 to 400 Hz power circuit IEC 60947-4-1
Mounting Style
plate, with specific accessories || rail, with specific accessories || under contactor