Zoro Homepage

Thermistor, 1.5 m Cable, IP67

  • Mfr # TM1STNTCSF44015

  • Zoro # G3572065


product price: $10.29
/ea

Key Features

For Use With
Modicon M171/M172 logic controllers
Includes
(2) Conductor Cables Controller Side
Features
IP Degree of Protection: IP67
Height
4 mm
Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1STNTCSF44015
Zoro #
G3572065
UPC #
785901848141
Country of Origin
Italy

Dimensions

Height
4 mm
Width
40 mm
Cable Length
1.5 m
Thermistor Height
0.16 in
Thermistor Width
1.57 in

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.