Zoro Homepage

Thermistor, 1.5 m Cable, IP68

  • Mfr # TM1STNTCSN62015

  • Zoro # G3572284


product price: $6.79
/ea
Sold in multiples of 8 for $54.32

Key Features

For Use With
Modicon M171/M172 logic controllers
Includes
(2) Conductor Cables Controller Side
Features
IP Degree of Protection: IP68
Width
20 mm
Height
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1STNTCSN62015
Zoro #
G3572284
UPC #
785901949015
Country of Origin
Italy

Dimensions

Width
20 mm
Height
6 mm
Depth
1500 mm
Cable Length
1.5 m
Thermistor Width
0.79 in
Thermistor Height
0.24 in

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.