Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermistor, 1.5 m Cable, IP68

  • Mfr # TM1STPTTSN52015

  • Zoro # G3608806


product price: $12.99
/ea
Sold in multiples of 8 for $103.92

Key Features

For Use With
Modicon M171/M172 logic controllers
Includes
(2) Conductor Cables Controller Side
Features
IP Degree of Protection: IP68
Standards
EU RoHS, REACH
Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1STPTTSN52015
Zoro #
G3608806
UPC #
606480761799
Country of Origin
Italy

Dimensions

Width
20 mm
Height
5 mm
Cable Length
1.5 m
Thermistor Height
0.2 in
Thermistor Width
0.79 in

Details

Item
Thermistor
For Use With
Modicon M171/M172 logic controllers
Includes
(2) Conductor Cables Controller Side
Features
IP Degree of Protection: IP68
Standards
EU RoHS, REACH
Accessory / Separate Part Type
probe
Mounting Support
cables
Temperature Probe Type
Pt 1000
Ip Degree Of Protection
IP68
Connections - Terminals
cable with wire end ferrule
Fixing Mode
clip-on
Product Specific Application
temperature control
Electrical Connection
2 conductors cable controller side
Accessory / Separate Part Category
thermal management accessory
IP Rating
IP68
Compatible with Series
Modicon M171, Modicon M172
Compatible with Brand
Schneider
Temperature Control - Minimum
-122 Degrees F
Compatible Product Type
Logic Controllers
Temperature Control - Maximum
230 Degrees F
Product Type
Thermistor

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.