Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermistor, 3 m Cable, IP67

  • Mfr # TM1STNTCRN61550

  • Zoro # G0201287


product price: $24.45
/ea

Key Features

For Use With
Modicon M171/M172 logic controllers
Includes
(2) Conductor Cables Controller Side
Features
IP Degree of Protection: IP67
Height
5 mm
Depth
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1STNTCRN61550
Zoro #
G0201287
UPC #
-
Country of Origin
Italy

Dimensions

Height
5 mm
Depth
6 mm
Width
15 mm
Cable Length
3 m
Thermistor Height
0.2 in
Thermistor Width
0.59 in

Details

Item
Thermistor
For Use With
Modicon M171/M172 logic controllers
Includes
(2) Conductor Cables Controller Side
Features
IP Degree of Protection: IP67
Standards
EU RoHS, REACH
Ip Degree Of Protection
IP67
Accessory / Separate Part Type
probe
Accessory / Separate Part Category
thermal management accessory
Electrical Connection
2 conductor cables controller side
Mounting Support
cables
Product Specific Application
temperature control
Fixing Mode
clip-on
Temperature Probe Type
NTC
Connections - Terminals
soldered connectors
Temperature Control - Maximum
230 Degrees F
Compatible with Series
Modicon M171, Modicon M172
Temperature Control - Minimum
-122 Degrees F
Product Type
Thermistor
Compatible Product Type
Logic Controllers
IP Rating
IP67
Compatible with Brand
Schneider

Description

Electrical Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.