Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, 55 deg. to 85 deg. F

  • Mfr # TA-1101

  • Zoro # G2086959


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Heat Only
Includes
(2) Dial Stop Pins to Limit Setpoint Range, Blank Cover Insert, Cover Insert with Setpoint Dial Cutout
Standards
CSA, UL
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-1101
Zoro #
G2086959
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Depth
1 5/8 in
Overall Height
4 3/8 in

Details

Fits Brand
Schneider Electric
Application
Heat Only
Item
Thermostat
Includes
(2) Dial Stop Pins to Limit Setpoint Range, Blank Cover Insert, Cover Insert with Setpoint Dial Cutout
Standards
CSA, UL
Control Type
Dial
Temperature Differential
2 Degrees F
Battery Type
Coded Screw Terminal
Pilot Duty Rating
340 VA (120/240V AC), 68 VA (24V AC)
Temperature Control Range
55 Degrees to 85 Degrees F
Product Type
Thermostat
Temperature Scale
Fahrenheit
Maximum Control Temperature
85 Degrees F
Minimum Control Temperature
55 Degrees F
Electrical Connection Type
Coded Screw Terminals

Description

Thermostat, Heat Only, Dial, Minimum Control Temperature 55 Degrees F, Maximum Control Temperature 85 Degrees F, Key Features Separate Units for Degrees C and Degrees F, Overall Depth 1 5/8 in, Overall Height 4 3/8 in, Overall Width 2 3/4 in, Temperature Differential 2 Degrees F, Temperature Scale Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.