Thermostat, 55 deg. to 85 deg. F
Mfr # TC-1161
Zoro # G2086907
product price: $1,089.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Schneider Electric
Application
Heat and Cool
Includes
(2) Dial Stop Pins to Limit Setpoint Range, Blank Cover Insert, Cover Insert with Setpoint Dial Cutout
Standards
UL Listed
Battery Type
Coded Screw Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-1161
Zoro #
G2086907
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 7/16 in
Overall Height
3 13/16 in
Details
Fits Brand
Schneider Electric
Application
Heat and Cool
Item
Thermostat
Includes
(2) Dial Stop Pins to Limit Setpoint Range, Blank Cover Insert, Cover Insert with Setpoint Dial Cutout
Standards
UL Listed
Battery Type
Coded Screw Terminal
Number of Switches
2
Pilot Duty Rating
140 VA, 28 VA
Temperature Differential
+2 Degrees F
Temperature Control Range
55 Degrees to 85 Degrees F
Operating Humidity Range
5% to 95%
Operating Temperature Range
40 Degrees to 140 Degrees F
Control Type
Dial
Minimum Control Temperature
55 Degrees F
Maximum Control Temperature
85 Degrees F
Description
Thermostat, Heat and Cool, Dial, Minimum Control Temperature 55 Degrees F, Maximum Control Temperature 85 Degrees F, Key Features Fixed Switch Differential, Overall Height 3 13/16 in, Overall Width 4 7/16 in, Temperature Differential +2 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.