Thermostat, 75 deg. to 105 deg. F, SPDT

  • Mfr # TC-1103

  • Zoro # G2086712


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Heat and Cool
Voltage
24V AC
Includes
(2) Dial Stop Pins to Limit Setpoint Range, (2) Mounting Screws, 5/64 in Allen Head Screw for Securing Cover to Thermostat Base, 5/64 in Allen Wrench, Blank Cover Insert, Cover Insert with Setpoint Dial Output
Standards
CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC-1103
Zoro #
G2086712
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 3/8 in
Lead Length
6 in
Overall Width
2 7/8 in
Overall Depth
4 3/8 in

Details

Fits Brand
Schneider Electric
Application
Heat and Cool
Voltage
24V AC
Item
Fan Coil Thermostat
Includes
(2) Dial Stop Pins to Limit Setpoint Range, (2) Mounting Screws, 5/64 in Allen Head Screw for Securing Cover to Thermostat Base, 5/64 in Allen Wrench, Blank Cover Insert, Cover Insert with Setpoint Dial Output
Standards
CSA, UL
Maximum Control Temperature
105 Degrees F
Minimum Control Temperature
75 Degrees F
Temperature Differential
2 Degrees F
Operating Temperature Range
75 to 105 Degrees F
Control Type
Selector Dial
Contact Type
Snap Action
Includes Batteries
Yes
Temperature Limiting
Yes
Compatible System Type
Fan Coils Low/Line Voltage On-Off Control, Fans Motor Starters, Two-Position Electric Actuators
Contact Rating
24/120V AC; 240V AC
System Settings
On-Off
Pilot Duty Rating
210 VA @ 120/240V AC, 40 VA @ 24V AC
System/Fan Settings
On-Off, Low-On-Off
Fan Settings
Low-On-Off
Electrical Connection Type
Hardwired
Temperature Control Range
75 Degrees to 105 Degrees F
Battery Type
Digital Thermometer Battery
Thermostat Type
Line Voltage, Low Voltage
Full Load Amps @ 120V AC
4.4 A
Switch Type
SPDT
Housing Color
Beige
Temperature Scale
Fahrenheit
Number of Poles
1
Number of Switches
1
Locked Rotor Amps @ 240V
13.2 A
Housing Material
Plastic
Full Load Amps @ 240V AC
2.2 A
Shape
Rectangle
Temperature Readout
Yes
Locked Rotor Amps @ 120V
4.4 A

Description

Fan Coil Thermostat, Number of Switches 1, Voltage 24V AC, 4.4 A, 13.2 A, Includes (2) Dial Stop Pins to Limit Setpoint Range, (2) Mounting Screws, 5/64 in Allen Head Screw for Securing Cover to Thermostat Base, 5/64 in Allen Wrench, Blank Cover Insert, Cover Insert with Setpoint Dial Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.