Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, Day/Night, Direct Acting

  • Mfr # 2216-126

  • Zoro # G2084597


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Heat or Cool
For Use With Mfr. Model Number
2216-136
Includes
20-693 Tubing Kit, Mounting Kit
Minimum Control Temperature
55 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2216-126
Zoro #
G2084597
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 3/8 in
Overall Height
2 1/16 in
Overall Width
2 1/16 in
Air Connection Outside Diameter
1/4 in

Details

Fits Brand
Schneider Electric
Application
Heat or Cool
Item
Pneumatic Thermostat
For Use With Mfr. Model Number
2216-136
Includes
20-693 Tubing Kit, Mounting Kit
Minimum Control Temperature
55 Degrees F
Air Consumption
29.4 scim (16 psig); 43.2 scim (25 psig)
Operating Humidity Range
5% to 95% RH
Thermostat Action
Direct - 17 psig (Day), Direct - 21 psig (Night)
Mounting Direction
Horizontal, Vertical
Mounting Direction/Includes Cover
Horizontal/Vertical, Yes
Manual Indexing Switch
No
Air Flow Output
High Volume
Throttling Range
2 Degrees to 12 Degrees F
Sensor Type
Bi-Metallic Spring
Number of Dials
Dual
Fitting Connection
Barbed 3/16 in
Number of Pipes
3
Pneumatic Thermostat Type/Indexing Switch
Day/Night
Maximum Air Pressure
30 psig
Temperature Scale
Celsius/Fahrenheit
Temperature Settings
Dual Temperature
Number of Pipes/Air Flow Output
3 Pipes, High Volume
Control Air Pressure Settings
16 psig (Day)/ 25 psig (Night)
Action
Direct
Temperature Control Range
55 Degrees to 85 Degrees F Day, 50 Degrees to 80 Degrees F Night
Maximum Control Temperature
85 Degrees F
Differential Type
Fixed
Cover Color
Gray
Control Type
Concealed Dial
Compatible System Type
Pneumatic Valves and Damper Actuators
Pneumatic Thermostat Type
Day/Night

Description

Pneumatic Thermostat, Air Consumption 29.4 scim (16 psig); 43.2 scim (25 psig), Throttling Range 2 Degrees to 12 Degrees F, Includes 20-693 Tubing Kit, Mounting Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.