Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, Dual Set Point

  • Mfr # TK-1741

  • Zoro # G2086983


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Heat and Cool
For Use With Mfr. Model Number
TK-1741-600
Manual Indexing Switch
No
Replacement Cover (Manufacturer Model Number)
AT-46-500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TK-1741
Zoro #
G2086983
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 3/8 in
Overall Width
2 3/4 in
Air Connection Outside Diameter
1/8 in
Overall Depth
1 5/8 in

Details

Fits Brand
Schneider Electric
Application
Heat and Cool
Item
Pneumatic Thermostat
For Use With Mfr. Model Number
TK-1741-600
Manual Indexing Switch
No
Replacement Cover (Manufacturer Model Number)
AT-46-500
Maximum Air Pressure
30 psig
Sensor Type
Bi-Metallic Spring
Mounting Direction
Horizontal, Vertical
Control Type
Concealed Dial
Temperature Settings
Single Temperature
Control Air Pressure Settings
15 psig (Day)/ 22 psig (Night)
Action
Direct
Thermostat Action
Direct - 15 psig, Direct - 20 psig
Pneumatic Thermostat Type
Heating And Cooling
Air Flow Output
High Volume
Compatible System Type
Pneumatic Valves and Damper Actuators
Mounting Direction/Includes Cover
Horizontal/Vertical, Yes
Pneumatic Thermostat Type/Indexing Switch
Heating And Cooling
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Air Consumption
13.8 scim
Number of Dials
Dual
Air Flow Capacity
80 scim
Minimum Control Temperature
55 Degrees F
Temperature Scale
Fahrenheit
Temperature Control Range
55 Degrees to 85 Degrees F
Number of Pipes
2
Throttling Range
2 Degrees to 10 Degrees F
Maximum Control Temperature
85 Degrees F
Differential Type
Adjustable
Fitting Connection
5/32 in

Description

Pneumatic Thermostat, Air Consumption 13.8 scim, Throttling Range 2 Degrees to 10 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.