Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, Heat/Cool, 2-Pipe

  • Mfr # TK-1281

  • Zoro # G2086828


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Heat and Cool
Thermostat Action
Direct - 15 psig, Reverse - 20 psig
Overall Width
2 3/4 in
Overall Height
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-1281
Zoro #
G2086828
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Height
4 3/8 in
Overall Depth
1 5/8 in
Air Connection Outside Diameter
1/8 in

Details

Fits Brand
Schneider Electric
Application
Heat and Cool
Item
Pneumatic Thermostat
Thermostat Action
Direct - 15 psig, Reverse - 20 psig
Throttling Range
2 Degrees to 10 Degrees F
Mounting Direction
Horizontal, Vertical
Maximum Control Temperature
85 Degrees F
Control Air Pressure Settings
15 psig (Day)/ 20 psig (Night)
Manual Indexing Switch
No
Temperature Scale
Fahrenheit
Operating Humidity Range
0% to 98% RH
Compatible System Type
Pneumatic Valves and Damper Actuators
Number of Pipes
2
Temperature Control Range
55 Degrees to 85 Degrees F
Minimum Control Temperature
55 Degrees F
Temperature Settings
Single Temperature
Sensor Type
Bi-Metallic Spring
Air Flow Output
High Volume
Number of Pipes/Air Flow Output
2 Pipes, High Volume
Air Consumption
13.8 scim
Air Flow Capacity
16 scim
Control Type
Exposed Dial
Pneumatic Thermostat Type
Heating And Cooling
Maximum Air Pressure
30 psig
Differential Type
Adjustable
Pneumatic Thermostat Type/Indexing Switch
Heating And Cooling
Mounting Direction/Includes Cover
Horizontal/Vertical, Yes
Action
Direct and Reverse
Cover Color
Beige
Number of Dials
Dual
Fitting Connection
5/32 in

Description

Pneumatic Thermostat, Air Consumption 13.8 scim, Throttling Range 2 Degrees to 10 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.