This item is Discontinued.

Schneider Electric Time Delay Relay, 110V AC, 8 Pins 9050JCK34V20

Time Delay Relay, 110V AC, 8 Pins (Discontinued)

  • Mfr # 9050JCK34V20
  • Zoro # G3460932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK34V20
Zoro #
G3460932
UPC #
785901032830
Country of Origin
United States

Dimensions

Body Width - Relay
1.69 in
Overall Height - Relay
2.4 in
Body Height - Relay
2.4 in
Body Depth - Relay
4.09 in
Body Width
1.72 in
Body Depth
2.75 in
Overall Depth
4.05 in
Body Height
2.34 in

Details

Item - Relay
Single Function Timing Relay
Function - Timing Relay
Interval
Coil Volts
110V DC, 120V AC
AC Contact Rating - Relay
10A @ 240V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Adjustment Method - Timer
Rotary Knob
Contact Form - Relay
DPDT
Power Consumption - Relay
2 VA
Socket Code
A
Time Range
1.2 sec - 120 sec
Socket
2DW02, 5B586
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Hz - Electrical
50 Hz, 60 Hz
Input Voltage
110V AC, 120V DC
Contact Material
Silver Nickel
Item
Time Delay Relay
Contact Form
DPDT
Electrical Connection
Socket
Adjustment Method
Rotary Knob
Status Indicator
None
Timing Relay Functionality
Interval Delay
Current Rating
10 A
Minimum Time Setting
1.2 sec
Compatible with Manufacturer Model Number
8501NR51, 8501NR52
Maximum Operating Temperature
150.8 Degrees F
Maximum Time Setting Range
1 - 59 min
Electrical Connection Type
Pin
Number of Pins
8
Maximum Switching Voltage
240V AC
Delay Function
Interval
Mounting Style
Plug-In
Frequency
50/60 Hz
Sealing
Sealed
Environmental Protection
Sealed
Socket Code Configurator
Socket / Octal / 8
Maximum Time Setting
120 sec
Minimum Operating Temperature
-18.4 Degrees F
Coil Voltage
110V AC
Contact Rating (DC)
10 A @ 30V
Delay Function Type
Interval
Base Shape
Octal
Contact Rating (AC)
10 A @ 120/240V
Power Consumption
2 VA
Relay Mounting Style
Socket
Number of Delay Functions
1
Compatible with Manufacturer Part Number
8501NR51, 8501NR52
Compatible with Manufacturer Model Number [NEW]
8501NR51, 8501NR52
Compatible Manufacturer Part Number
8501NR51, 8501NR52
Compatible Manufacturer Model Number
8501NR51, 8501NR52
For Use with Mfr. Model Number
8501NR51, 8501NR52
For Use With Mfr. Model Number
8501NR51, 8501NR52

Description

Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 110V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 110V AC, 120V DC, Minimum Time Setting 1.2 sec, Maximum Time Setting 120 sec, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 2.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.