This item is Discontinued.

Schneider Electric Time Delay Relay, Octal, One Shot, 1 Functions 120V DC, DPDT 9050JCK43V20

Time Delay Relay, Octal, One Shot, 1 Functions 120V DC, DPDT (Discontinued)

  • Mfr # 9050JCK43V20
  • Zoro # G3465342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050JCK43V20
Zoro #
G3465342
UPC #
785901056805
Country of Origin
United States

Dimensions

Body Height - Relay
2.4 in
Body Depth - Relay
4.09 in
Body Width - Relay
1.69 in
Overall Height - Relay
2.4 in
Body Height
2.4 in
Body Depth
4.09 in
Overall Depth
2.4 in
Body Width
1.69 in

Details

Item
Time Delay Relay
Delay Function
One Shot
Number of Delay Functions
1
Minimum Time Setting
0.6 sec
Maximum Time Setting
60 sec
Base Shape
Octal
Number of Pins
11
Coil Voltage
120V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V
Contact Rating (DC)
10 A @ 30V
Power Consumption - Relay
2 VA
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Status Indicator
None
Number of Pins - Relay
11
Electrical Connection
Socket
Function - Timing Relay
One shot
Base Type - Plug In Relay
Octal
Contact Form - Relay
DPDT
Adjustment Method
Rotary Knob
Hz - Electrical
50 Hz, 60 Hz
Mounting - Relay
Plug In
AC Contact Rating - Relay
10A @ 240V
Coil Volts
110V DC, 120V AC
Item - Relay
Single Function Timing Relay
Socket
5B584, 5B585
DC Contact Rating - Relay
10A @ 110V
Socket Code
B
Contact Material
Silver Nickel
Input Voltage
110V AC, 120V DC
Adjustment Method - Timer
Rotary Knob
Frequency
50/60 Hz
Maximum Switching Voltage
240V AC
Compatible with Manufacturer Model Number
8501NR61, 8501NR62
Mounting Style
Plug-In
Power Consumption
2 VA
Sealing
Sealed
Minimum Operating Temperature
-18.4 Degrees F
Maximum Operating Temperature
150.8 Degrees F
Compatible Manufacturer Part Number
8501NR61, 8501NR62
Compatible Manufacturer Model Number
8501NR61, 8501NR62
For Use With Mfr. Model Number
8501NR61, 8501NR62
Compatible with Manufacturer Model No.
8501NR61, 8501NR62
Compatible with Mfr. Model No.
8501NR61, 8501NR62
For Use with Mfr Model Number
8501NR61, 8501NR62
Compatible Pump Manufacturer Part Number
8501NR61, 8501NR62
Compatible Mfr. Model Number
8501NR61, 8501NR62

Description

Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 120V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function One Shot, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 110V AC, 120V DC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 11, Sealing Sealed, Mounting Style Plug-In, Body Depth 4.09 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.