Time Delay Relay, Square, On Delay, 1 Functions 24V AC, DPDT

  • Mfr # REXL2TMB7

  • Zoro # G3461614


product price:  $56.59
/ea

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Base Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REXL2TMB7
Zoro #
G3461614
UPC #
785901630333
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.06 in
Body Depth
2.34 in
Body Height
1.06 in
Flat Pin Width
0.1 in
Body Width
0.83 in
Overall Depth
1.06 in

Details

Item
Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Base Shape
Square
Number of Pins
8
Coil Voltage
24V AC
Current Rating
5 A
Contact Form
DPDT
Contact Rating (AC)
5 A @ 24V AC
Socket Code
K
Adjustment Method
Rotary Dip Switch
Electrical Connection
Socket
Type of Output
relay
Input Voltage
24V AC
Standards
73/23/EEC, 89/336/EEC, 93/68/EEC, cUL Listed, EN 50081-2, EN 61000-6-2, EN/IEC 60601-1, EN/IEC 60601-2, EN/IEC 61812-1, UL Listed
Contact Material
Cadmium Free
Input or Control Voltage Range
0.85...1.15 Us
Socket
4KN18
Status Indicator
None
Power Consumption
1.7 VA
Mechanical Operating Durability
10,000,000
Operating Time Accuracy
+/-0.5%
Maximum Operating Temperature
140 Degrees F
Compatible with Manufacturer Model Number
RXZE2M114
Weight
1.76 oz
Electrical Operating Durability
100,000
Minimum Operating Temperature
-4 Degrees F
Frequency
50/60 Hz
Mounting Style
Plug-In
Sealing
Sealed
IP Rating
IP50
Compatible Manufacturer Part Number
RXZE2M114
Compatible Manufacturer Model Number
RXZE2M114
Compatible with Mfr. Model No.
RXZE2M114
Compatible Mfr. Model Number
RXZE2M114

Description

Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 24V, Contact Rating (DC) Not Applicable, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.1 in, IP Rating IP50, Input Voltage 24V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 2.34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.