Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Schneider Electric Time Delay Relay, 24VAC/DC, 10A, DPDT 211ACPSRX-8110

Time Delay Relay, 24VAC/DC, 10A, DPDT (Discontinued)

  • Mfr # 211ACPSRX-8110
  • Zoro # G3370096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211ACPSRX-8110
Zoro #
G3370096
UPC #
-
Country of Origin
Unknown

Details

Function - Timing Relay
Off Delay
Coil Volts
24V AC/DC
Base Type - Plug In Relay
Octal
Number of Pins - Relay
11
Adjustment Method - Timer
Not Adjustable
Mounting - Relay
Plug In
Min. Time Setting - Timer
0.10 sec
Contact Form - Relay
DPDT
Power Consumption - Relay
2.5VA
Max. Time Setting - Timer
10 sec
Contact Amp Rating (Resistive)
10A
Adjustment Method
Not Adjustable
Base Type
Octal
Operating Functions
2
Standards
UL, CE, CSA
Hz
50/60
Max. Time Setting
10 sec.
Min. Time Setting
0.10 sec.
Electrical Connection
Socket
Function
Off Delay
Contact Form
DPDT
Hz - Electrical
50 Hz, 60 Hz
Coil Rating
2.5VA
Socket Code
B
Item
Time Delay Relay
Contact Material
Silver Alloy
Socket
6X156, 1EGP2, 1EGP4
Pins
11
Mounting
plug In

Description

Time Delay Relay, Adjustment Method Not Adjustable, Contact Form DPDT, Electrical Connection Socket, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.