Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Schneider Electric Time Delay Relay, 24VAC/DC, 10A, DPDT 211ACPVX-11

Time Delay Relay, 24VAC/DC, 10A, DPDT (Discontinued)

  • Mfr # 211ACPVX-11
  • Zoro # G1941676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211ACPVX-11
Zoro #
G1941676
UPC #
-
Country of Origin
China

Details

Function - Timing Relay
Interval Delay
Coil Volts
24V AC/DC
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Adjustment Method - Timer
Not Adjustable
Mounting - Relay
Plug In
Contact Form - Relay
DPDT
Min. Time Setting - Timer
0.10 sec
Max. Time Setting - Timer
10 sec
Power Consumption - Relay
2.5VA
Adjustment Method
Not Adjustable
Item
Time Delay Relay
Hz
50/60
Standards
UL, CE, CSA
Base Type
Octal
Contact Material
Silver Alloy
Function
Interval Delay
Pins
8
Min. Time Setting
0.10 sec.
Operating Functions
4
Mounting
plug In
Hz - Electrical
50 Hz, 60 Hz
Socket Code
A
Electrical Connection
Socket
Socket
Mfr. No. 70-464-1, 70-750E8-1
Max. Time Setting
10 sec.
Contact Amp Rating (Resistive)
10A
Coil Rating
2.5VA
Contact Form
DPDT

Description

Time Delay Relay, Adjustment Method Not Adjustable, Contact Form DPDT, Electrical Connection Socket, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.