Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Schneider Electric Time Delay Relay, 24VAC/DC, 12A, DPDT TDRSOXP-24V

Time Delay Relay, 24VAC/DC, 12A, DPDT (Discontinued)

  • Mfr # TDRSOXP-24V
  • Zoro # G2288587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDRSOXP-24V
Zoro #
G2288587
UPC #
-
Country of Origin
Czechia

Details

Function - Timing Relay
On Delay, Interval Delay
Coil Volts
24V AC/DC
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Min. Time Setting - Timer
0.10 sec
Contact Form - Relay
DPDT
Power Consumption - Relay
5.0VA
Max. Time Setting - Timer
10 hr
Contact Material
Silver Alloy
Electrical Connection
Socket
Number of Functions
2
Contact Form
DPDT
Socket
5X852, 1EGP3, 1EGP5
Standards
UL, CE
Status Indicator
LED
Hz - Electrical
50 Hz, 60 Hz
Item
Time Delay Relay

Description

Time Delay Relay, Contact Form DPDT, Electrical Connection Socket, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.