This item is Discontinued.

Schneider Electric Time Delay Relay, 48V AC/DC, 8 Pins 9050JCK13V17

Time Delay Relay, 48V AC/DC, 8 Pins (Discontinued)

  • Mfr # 9050JCK13V17
  • Zoro # G3461027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9050JCK13V17
Zoro #
G3461027
UPC #
-
Country of Origin
United States

Dimensions

Body Width - Relay
1.69 in
Body Depth - Relay
4.09 in
Body Height - Relay
2.4 in
Body Depth
2.75 in
Body Height
2.34 in
Overall Depth
4.05 in
Body Width
1.72 in

Details

Item - Relay
Single Function Timing Relay
Function - Timing Relay
On Delay
Coil Volts
48V AC/DC
AC Contact Rating - Relay
10A @ 48V
DC Contact Rating - Relay
10A @ 48V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Adjustment Method - Timer
Rotary Knob
Mounting - Relay
Plug In
Contact Form - Relay
DPDT
Power Consumption - Relay
2 VA
Contact Material
Silver Nickel
Socket Code
A
Socket
2DW02, 5B586
Contact Form
DPDT
Item
Time Delay Relay
Adjustment Method
Rotary Knob
Time Range
0.6 sec - 60 sec
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Input Voltage
48V AC/DC
Electrical Connection
Socket
Hz - Electrical
50 Hz, 60 Hz
Timing Relay Functionality
On Delay
Maximum Operating Temperature
150.8 Degrees F
Minimum Operating Temperature
-18.4 Degrees F
Sealing
Sealed
Number of Delay Functions
1
Number of Pins
8
Contact Rating (DC)
10 A @ 30V
Environmental Protection
Sealed
Minimum Time Setting
0.6 sec
Delay Function
On Delay
Electrical Connection Type
Pin
Mounting Style
Plug-In
Compatible with Manufacturer Model Number
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Delay Function Type
On Delay
Maximum Switching Voltage
240V AC
Maximum Time Setting
60 sec
Frequency
50/60 Hz
Current Rating
10 A
Relay Mounting Style
Socket
Socket Code Configurator
Socket / Octal / 8
Base Shape
Octal
Power Consumption
2 VA
Maximum Time Setting Range
1 - 59 min
Contact Rating (AC)
10 A @ 120/240V
Coil Voltage
48V AC/DC
Compatible Grainger Part Number
2DW02, 5B586
Compatible with Manufacturer Part Number
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible Manufacturer Part Number
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible with Manufacturer Model Number [NEW]
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
Compatible Manufacturer Model Number
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
For Use with Mfr. Model Number
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10
For Use With Mfr. Model Number
8501NH7, 8501NR61, 8501NR61B, 8501NR62, 8501NR62B, 9080MH220, 9080MH239, 9080MH320, 9080MH339, 9080MHA10

Description

Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 48V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 48V AC/DC, Minimum Time Setting 0.6 sec, Maximum Time Setting 60 sec, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 2.75 in, Body Height 2.34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.