Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, Square, Interval, 1 Functions 24V AC, DPDT

  • Mfr # RE22R2MWMR

  • Zoro # G3460625


product price: $92.50
/ea
Free Shipping & Returns

Key Features

Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
0.05 sec
Maximum Time Setting
18 min
Base Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE22R2MWMR
Zoro #
G3460625
UPC #
785901503019
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
3.54 in
Body Depth
2.87 in
Overall Depth
3.54 in
Body Height
3.54 in
Body Width
0.89 in

Details

Item
Time Delay Relay
Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
0.05 sec
Maximum Time Setting
18 min
Base Shape
Square
Number of Pins
6
Coil Voltage
24V AC
Current Rating
8 A
Contact Form
DPDT
Contact Rating (AC)
8 A @ 250V
Contact Rating (DC)
8 A @ 24V
Electrical Connection
Screw Terminal
Input Voltage
24 to 240V AC/DC
Type of Output
relay
Contact Material
Cadmium Free
Min. On/Off Pulse
100 ms with load in parallel || 30 ms
Status Indicator
LED
Adjustment Method
Diagnostic Button, Rotary Dip Switch
Standards
IEC 61812-1, UL 508
Input or Control Voltage Range
0.85...1.1 Us
Operating Time Accuracy
+/-0.5%
Frequency
50/60 Hz
Electrical Operating Durability
100,000
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Mechanical Operating Durability
10,000,000
Mounting Style
DIN Rail
Power Consumption
3 VA
IP Rating
IP20; IP40; IP50
Weight
3.68 oz
Maximum Switching Voltage
250V AC
Sealing
Sealed

Description

Time Delay Relay, Adjustment Method Diagnostic Button, Rotary Dip Switch, Base Shape Square, Coil Voltage 24V AC, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 24V, Current Rating 8 A, Number of Delay Functions 1, Delay Function Interval, Electrical Connection Screw Terminal, IP Rating IP20; IP40; IP50, Input Voltage 24 to 240V AC/DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 18 min, Number of Pins 6, Sealing Sealed, Mounting Style DIN Rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.