Zoro Homepage

Time Delay Relay, Square, On Delay, 1 Functions 230V AC, DPDT

  • Mfr # REXL2TMP7

  • Zoro # G3461298


product price: $67.69
/ea

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Base Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REXL2TMP7
Zoro #
G3461298
UPC #
785901760788
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.06 in
Body Height
1.06 in
Overall Depth
1.06 in
Flat Pin Width
0.1 in
Body Width
0.83 in
Body Depth
2.34 in

Details

Item
Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
100 hr
Base Shape
Square
Number of Pins
8
Coil Voltage
230V AC
Current Rating
5 A
Contact Form
DPDT
Contact Rating (AC)
5 A @ 240V AC
Electrical Connection
Socket
Adjustment Method
Rotary Dip Switch
Socket Code
K
Standards
73/23/EEC, 89/336/EEC, 93/68/EEC, cUL Listed, EN 50081-2, EN 61000-6-2, EN/IEC 60601-1, EN/IEC 60601-2, EN/IEC 61812-1, UL Listed
Input or Control Voltage Range
0.85...1.15 Us
Input Voltage
230V AC
Type of Output
relay
Contact Material
Cadmium Free
Status Indicator
None
Weight
1.76 oz
IP Rating
IP50
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Compatible with Manufacturer Model Number
RXZE2M114
Electrical Operating Durability
100,000
Operating Time Accuracy
+/-0.5%
Power Consumption
3 VA
Mounting Style
Plug-In
Sealing
Sealed
Frequency
50/60 Hz
Compatible Manufacturer Part Number
RXZE2M114
Compatible Manufacturer Model Number
RXZE2M114
Compatible with Mfr. Model No.
RXZE2M114
Compatible Mfr. Model Number
RXZE2M114

Description

Time Delay Relay, Adjustment Method Rotary Dip Switch, Base Shape Square, Coil Voltage 230V AC, Contact Form DPDT, Contact Rating (AC) 5 A @ 240V, Contact Rating (DC) Not Applicable, Current Rating 5 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width 0.1 in, IP Rating IP50, Input Voltage 230V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 100 hr, Number of Pins 8, Sealing Sealed, Mounting Style Plug-In, Body Depth 2.34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.