Time Delay Relay, Square, Symmetrical Flashing, 2 Functions 24 to 240V AC/DC, DPDT

  • Mfr # RE22R2DMR

  • Zoro # G3462917


product price: $88.25
/ea
Free Shipping & Returns

Key Features

Delay Function
Symmetrical Flashing
Number of Delay Functions
2
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Base Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE22R2DMR
Zoro #
G3462917
UPC #
785901492658
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
3.54 in
Body Width
0.89 in
Body Depth
2.87 in
Overall Depth
3.54 in
Body Height
3.54 in

Details

Item
Time Delay Relay
Delay Function
Symmetrical Flashing
Number of Delay Functions
2
Minimum Time Setting
0.05 sec
Maximum Time Setting
300 hr
Base Shape
Square
Number of Pins
6
Coil Voltage
24 to 240V AC/DC
Current Rating
8 A
Contact Form
DPDT
Contact Rating (AC)
8 A @ 250V
Contact Rating (DC)
8 A @ 24V
Standards
IEC 61812-1, UL 508
Min. On/Off Pulse
100 ms with load in parallel || 30 ms
Type of Output
relay
Adjustment Method
Diagnostic Button, Rotary Dip Switch
Input or Control Voltage Range
0.85...1.1 Us
Input Voltage
24 to 240V AC/DC
Electrical Connection
Screw Terminal
Status Indicator
LED
Contact Material
Cadmium Free
Maximum Operating Temperature
140 Degrees F
Frequency
50/60 Hz
Maximum Switching Voltage
250V AC
Operating Time Accuracy
+/-0.5%
Electrical Operating Durability
100,000
Mechanical Operating Durability
10,000,000
Weight
3.68 oz
IP Rating
IP20; IP40; IP50
Minimum Operating Temperature
-4 Degrees F
Power Consumption
3 VA
Sealing
Sealed
Mounting Style
DIN Rail

Description

Time Delay Relay, Adjustment Method Diagnostic Button, Rotary Dip Switch, Base Shape Square, Coil Voltage 24 to 240V AC/DC, Contact Form DPDT, Contact Rating (AC) 8 A @ 250V, Contact Rating (DC) 8 A @ 24V, Current Rating 8 A, Number of Delay Functions 2, Delay Function Symmetrical Flashing, Electrical Connection Screw Terminal, IP Rating IP20; IP40; IP50, Input Voltage 24 to 240V AC/DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 300 hr, Number of Pins 6, Sealing Sealed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.