Zoro Homepage
This item is Discontinued.
Schneider Electric Timer Relay, 60 sec, 8 Pin, 10A, DPDT, 24V 211ACPSOX-297

Timer Relay, 60 sec, 8 Pin, 10A, DPDT, 24V (Discontinued)

  • Mfr # 211ACPSOX-297
  • Zoro # G1660041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211ACPSOX-297
Zoro #
G1660041
UPC #
-
Country of Origin
China

Details

Function - Timing Relay
On Delay
Coil Volts
24V AC/DC
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Min. Time Setting - Timer
0.60 sec
Contact Form - Relay
DPDT
Max. Time Setting - Timer
1 min
Socket
Mfr. No. 70-464-1, 70-750E8-1
Standards
UL, CE, CSA
Mounting
plug In
Min. Time Setting
0.6 sec.
Base Type
Octal
Item
Timer Relay
Contact Material
Silver Alloy
Socket Code
A
Contact Form
DPDT
Hz
50/60
Contact Amp Rating (Resistive)
10A
Pins
8
Function
On Delay
Hz - Electrical
50 Hz, 60 Hz
Operating Functions
1
Max. Time Setting
60 sec.

Description

Timer Relay, Contact Form DPDT, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.