Power distribution connector, PowerPacT L circuit breaker, 150 to 600A, 14 to 4AWG

  • Mfr # PDC12DG4L3

  • Zoro # G900422619


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

For Use With
PowerPacT L circuit breaker
Amps
150-600A
Series
LG/LL/LJ/LD
Tightening Torque
4.0-4.0 N.m 10-25 mm2² (AWG 4) || 2.3-2.3 N.m 2.5-6 mm2² (AWG 14...AWG 10)
Line Rated Current
150-600 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDC12DG4L3
Zoro #
G900422619
UPC #
-
Country of Origin
United States

Details

Item
Circuit Breaker Accessory
For Use With
PowerPacT L circuit breaker
Amps
150-600A
Series
LG/LL/LJ/LD
Tightening Torque
4.0-4.0 N.m 10-25 mm2² (AWG 4) || 2.3-2.3 N.m 2.5-6 mm2² (AWG 14...AWG 10)
Line Rated Current
150-600 A
Product Or Component Type
power distribution connector
Product Certifications
CSA || UL

Description

To Moulded Ld,lg,lj,ll Cir Case 600a 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.