Zoro Homepage

Touch Panel, 12V DC, 9.07" H

  • Mfr # HMIDT65X

  • Zoro # G415890552


product price: $3,689.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Touchscreen Touch Type
Single Touch
Overall Depth
2.7 in
Pixel Resolution
1,280 x 800 Pixels
Product Type
Touch Panel
Overall Height
9.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIDT65X
Zoro #
G415890552
UPC #
3606489747954
Country of Origin
China

Dimensions

Overall Depth
2.7 in
Overall Height
9.07 in
Display Screen Size
12 in
Overall Width
12.1 in

Details

Touchscreen Touch Type
Single Touch
Pixel Resolution
1,280 x 800 Pixels
Product Type
Touch Panel
Touchscreen Technology
Resistive
Input Circuit Voltage - Maximum
12 V DC
Display Type
TFT Color LCD
Features
Suitable for Harsh Outdoor Environments, UV Protection to Direct Sunlight
Compatible with Series
HMIG3X
Input Circuit Current - Maximum
30 A
Item
Touch Panel
Input Circuit Voltage - Minimum
10.8 V DC
Voltage
12V DC

Description

Display

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.