Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Panel, 24V DC, 10.4" H

  • Mfr # HMIGK2310

  • Zoro # G615890697


product price: $3,553.99
/ea
Free Shipping & Returns

Key Features

Memory Type
128 MB Flash EPROM Application, 512 KB SRAM Back Up of Data Lithium Battery
Overall Width
8.7 in
Compatible Product Type
DC Power Supply Connector, Memory Card
Communication Protocol
Modbus, Modbus TCP, Uni-Telway
Display Type
TFT Color LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIGK2310
Zoro #
G615890697
UPC #
3606480992087
Country of Origin
China

Dimensions

Overall Width
8.7 in
Display Screen Size
5.7 in
Overall Height
10.4 in
Overall Depth
2.8 in

Details

Memory Type
128 MB Flash EPROM Application, 512 KB SRAM Back Up of Data Lithium Battery
Compatible Product Type
DC Power Supply Connector, Memory Card
Communication Protocol
Modbus, Modbus TCP, Uni-Telway
Display Type
TFT Color LCD
Compatible with Brand
Schneider
Communication Protocol Method
Ethernet, USB
Product Type
Touch Panel
Pixel Resolution
320 x 240 Pixels
Input Circuit Voltage - Maximum
24 V DC
Input Circuit Voltage - Minimum
19.2 V DC
Voltage
24V DC
Compatible with Manufacturer Model Number
HMIZGPWS, HMIZSD4G
Input Circuit Current - Maximum
30 A
Item
Touch Panel
Compatible with Mfr. Model No.
HMIZGPWS, HMIZSD4G
Compatible Manufacturer Model Number
HMIZGPWS, HMIZSD4G
Compatible with Manufacturer Model No.
HMIZGPWS, HMIZSD4G
Compatible Pump Manufacturer Part Number
HMIZGPWS, HMIZSD4G
For Use with Mfr Model Number
HMIZGPWS, HMIZSD4G
Compatible Manufacturer Part Number
HMIZGPWS, HMIZSD4G
Compatible Mfr. Model Number
HMIZGPWS, HMIZSD4G

Description

Touch Panel, TFT Color LCD, Voltage 24V DC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.