Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Panel, 24V DC, 6.02" H

  • Mfr # HMISTW6400

  • Zoro # G911632786


product price: $1,060.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Voltage
24V DC
Features
Multicolor Status LED for Indicating Panel's Operating Mode
Compatible with Manufacturer Model Number
HMIZSFIXTF1, XBTZGUSB
Compatible Product Type
Installation Fastener, Remote USB Type A
Touchscreen Touch Type
Single Touch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMISTW6400
Zoro #
G911632786
UPC #
3606489918088
Country of Origin
Indonesia

Dimensions

Overall Depth
1.8 in
Overall Width
8.2 in
Display Screen Size
7 in
Overall Height
6.02 in

Details

Item
Touch Panel
Voltage
24V DC
Features
Multicolor Status LED for Indicating Panel's Operating Mode
Compatible with Manufacturer Model Number
HMIZSFIXTF1, XBTZGUSB
Compatible Product Type
Installation Fastener, Remote USB Type A
Touchscreen Touch Type
Single Touch
Compatible with Brand
Schneider
Memory Type
128 KB Backup, 512 MB Device, 512 MB User Data
Communication Protocol Method
Ethernet, USB
Touchscreen Technology
Resistive
Display Type
TFT Color LCD
Product Type
Touch Panel
Pixel Resolution
800 x 480 Pixels
Input Circuit Current - Maximum
30 A
Input Circuit Voltage - Maximum
24 V DC
Compatible with Mfr. Model No.
HMIZSFIXTF1, XBTZGUSB
Compatible Manufacturer Model Number
HMIZSFIXTF1, XBTZGUSB
Compatible with Manufacturer Model No.
HMIZSFIXTF1, XBTZGUSB
Compatible Pump Manufacturer Part Number
HMIZSFIXTF1, XBTZGUSB
For Use with Mfr Model Number
HMIZSFIXTF1, XBTZGUSB
Compatible Manufacturer Part Number
HMIZSFIXTF1, XBTZGUSB
Compatible Mfr. Model Number
HMIZSFIXTF1, XBTZGUSB

Description

Touch panel screen

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.