Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch Panel, 24V DC, 9.3" H

  • Mfr # HMIST6600

  • Zoro # G011632785


product price: $2,350.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Voltage
24V DC
Display Screen Size
12 in
Input Circuit Voltage - Maximum
24 V DC
Compatible with Manufacturer Model Number
HMIZSFIXTF1
Display Type
TFT Color LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMIST6600
Zoro #
G011632785
UPC #
3606489523404
Country of Origin
United States

Dimensions

Display Screen Size
12 in
Overall Depth
2 in
Overall Width
12.3 in
Overall Height
9.3 in

Details

Item
Touch Panel
Voltage
24V DC
Input Circuit Voltage - Maximum
24 V DC
Compatible with Manufacturer Model Number
HMIZSFIXTF1
Display Type
TFT Color LCD
Communication Protocol Method
Ethernet, USB
Touchscreen Touch Type
Single Touch
Communication Protocol
Modbus, Uni-Telway
Touchscreen Technology
Resistive
Compatible Product Type
Installation Fastener
Compatible with Brand
Schneider
Memory Type
1 GB Device, 128 MB User Data, 512 KB Backup
Features
Multicolor Status LED for Indicating Panel's Operating Mode
Input Circuit Current - Maximum
30 A
Pixel Resolution
1,280 x 800 Pixels
Product Type
Touch Panel
Compatible with Mfr. Model No.
HMIZSFIXTF1
Compatible Manufacturer Model Number
HMIZSFIXTF1
Compatible with Manufacturer Model No.
HMIZSFIXTF1
Compatible Pump Manufacturer Part Number
HMIZSFIXTF1
For Use with Mfr Model Number
HMIZSFIXTF1
Compatible Manufacturer Part Number
HMIZSFIXTF1
Compatible Mfr. Model Number
HMIZSFIXTF1

Description

Touch panel screen

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.