Zoro Homepage
This item is Discontinued.
Schneider Electric Touch Screen, 3.149 x 1.259 In. HMISTO511

Touch Screen, 3.149 x 1.259 In. (Discontinued)

  • Mfr # HMISTO511
  • Zoro # G4561207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMISTO511
Zoro #
G4561207
UPC #
785901655817
Country of Origin
China

Dimensions

Height
3.60"
Width
5.20"
Depth
7.30"
Character Height (In.)
1.2

Details

Item
Touch Panel
Display Type
STN Monochrome
Port Type
Serial Interface COM1 RJ45
Memory
16Mb Flash/32Mb DRAM
Display
200 x 80 Pixels
Special Features
Small Graphical Touch Screen HMI. RS-485, RS-232C Serial. Green/Orange/Red Backlight. USB-A, USB Mini-B
Voltage
24V DC
Viewing Angle (Deg.)
80
For Use With
Schneider Electric Modicon, Allen-Bradley, Siemens, Omron And Other Automation, PLC & Drives
Product Type
Touch Panel
Viewing Angle
80 Degrees
Pixel Resolution
200 x 80 Pixels
Features
Backlit, RS-232C Serial, RS-485 Serial, Touch Screen, USB Mini-B Port, USB-A Port
Compatible with Series
HMISTO, Modicon
Memory Type
16 Mb Flash, 32 Mb DRAM
Compatible with Brand
Allen-Bradley, Omron, Schneider, Siemens
Compatible Product Type
Programable Logic Computer Drives, Programable Logic Computers

Description

Touch Panel, STN Monochrome, Voltage 24V DC, Display 200 x 80 Pixels, Character Height (In.) 1.2, Viewing Angle (Deg.) 80, 16Mb Flash/32Mb DRAM Memory, Port Type Serial Interface COM1 RJ45, Width 5.20 in, Height 3.60 in, Depth 7.30 in, For Use With Schneider Electric Modicon, Allen-Bradley, Siemens, Omron And Other Automation, PLC & Drives, Small Graphical Touch Screen HMI. RS-485, RS-232C Serial. Green/Orange/Red Backlight. USB-A, USB Mini-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.