Zoro Homepage
This item is Discontinued.
Schneider Electric Touch Screen, 3.149 x 1.259 In. HMISTO512

Touch Screen, 3.149 x 1.259 In. (Discontinued)

  • Mfr # HMISTO512
  • Zoro # G4744905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMISTO512
Zoro #
G4744905
UPC #
785901680987
Country of Origin
China

Dimensions

Height
3.6 in
Width
5.2 in
Depth
7.3 in
Character Height (In.)
1.2 in

Details

Item
HMISTO Touch Screen
Display Type
STN Monochrome
Port Type
Serial Interface COM1 RJ45
Memory
16Mb Flash/32Mb DRAM
Display
200 x 80 Pixels
Special Features
Small Graphical Touch Screen HMI. RS-485, RS-232C Serial. Pink/Red/White Backlight. USB-A, USB Mini-B
For Use With
Allen-Bradley, Omron And Other Automation, PLC & Drives, Schneider Electric Modicon, Siemens
Voltage
24V DC
Viewing Angle (Deg.)
80 Degrees

Description

HMISTO Touch Screen, STN Monochrome, Voltage 24V DC, Display 200 x 80 Pixels, Character Height (In.) 1.2 in, Viewing Angle (Deg.) 80 Degrees , 16Mb Flash/32Mb DRAM Memory, Port Type Serial Interface COM1 RJ45, Width 5.2 in, Height 3.6 in, Depth 7.3 in, For Use With Allen-Bradley, Omron And Other Automation, PLC & Drives, Schneider Electric Modicon, Siemens, Small Graphical Touch Screen HMI. RS-485, RS-232C Serial. Pink/Red/White Backlight. USB-A, USB Mini-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.