Zoro Homepage
This item is Discontinued.
Schneider Electric Touch Screen, 4.53 x 3.4 In. HMISTU855S

Touch Screen, 4.53 x 3.4 In. (Discontinued)

  • Mfr # HMISTU855S
  • Zoro # G4625616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMISTU855S
Zoro #
G4625616
UPC #
785901395263
Country of Origin
China

Dimensions

Height
2.7 in
Width
7.2 in
Depth
10.5 in
Character Height (In.)
3.5 in
Display Size
5.7 inch
Overall Height
5.08 in
Overall Width
6.42 in
Overall Depth
2.22 in
Display Screen Size
5.7 in

Description

Touch Panel, TFT Color LCD, Voltage 24V DC, Display 320 x 240 Pixels, Character Height (In.) 3.5 in, Viewing Angle (Deg.) 120 Degrees , 16Mb Flash/64Kb backup FRAM Memory, Port Type Serial Interface COM1 RJ45, Width 7.2 in, Height 2.7 in, Depth 10.5 in, For Use With Allen-Bradley, Omron And Other Automation, PLC & Drives, Schneider Electric Modicon, Siemens, 5.7 in Graphical Touch Screen HMI. RS-485, RS-232C Serial & Ethernet. 65K Color TFT. USB-A, USB Mini-B, Includes Software

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.