Shop SCHNEIDER ELECTRIC

Tower Light Assembly, 24V, Red, Orange, Green, 40 mm Dia., 170 1/2 mm Height, LED

  • Mfr # XVC4B3K

  • Zoro # G1482031


product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Voltage
24V
Overall Diameter
40 mm
Housing Material
ABS, PBT
Lighting Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVC4B3K
Zoro #
G1482031
UPC #
785901558057
Country of Origin
Indonesia
Item
Tower Light Assembly
Standards
RoHS, UL Listed
Voltage
24V
Housing Material
ABS, PBT
Lighting Technology
LED
Current Drawn
0.08A
Color
Red, Orange, Green
Lens Material
Polycarbonate
Operating Temp.
14 Degrees to 122 Degrees F
Watts
1.8 W
Rating
IP54
NEMA Rating
NEMA 12, NEMA 3R
Lens Design
Cylinder
Mounting
Base
Mode
Steady
Tower Light Mounting Style
Support Tube
Sounder Included
No
Light Modes
Steady
Lamp Life
100,000 hr
Tower Light Color
Green, Orange, Red
Number of Lights
3
Wattage
1.8 W
Operating Voltage
24V
Lamp Watts
1.8 W
Lens Shape
Cylinder
IP Rating
IP54
Control Protocol
Direct Wire
Light Operating Mode
Flashing, Steady
Operating Temperature - Minimum
-10 Degrees C
Lifespan
100,000 hr
Includes Sounder Tier
No Sounder Tier
Light Source
LED
Operating Temperature - Maximum
50 Degrees C
Connection Type
Wire Leads
Operating Current
0.075 A
Light Tier Color
Green, Orange, Red
Number of Light Tiers
3

Description

Tower Light Mounting Style Support Tube, Number of Lights 3, Tower Light Color Green, Orange, Red, Light Modes Steady, Lighting Technology LED, Sounder Included No, Diameter 40 mm, Overall Height 170 1/2 mm, Voltage 24V AC/DC, NEMA Rating NEMA 12, NEMA 3R, Lamp Life 100,000 hr, Housing Material ABS, PBT, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 3 ft, Operating Temp. 14 Degrees to 122 Degrees F, Standards RoHS, UL Listed, Current Drawn 0.08A, Watts 1.8 W

Ratings & reviews